Motion
WSJ2-3072-36

LITTLE GIANT
WSJ2-3072-36

Welded Steel Workbenches with Butcher Block Tops, 30" x 72", 3000 lbs. Capacity
Mi Item #11657218
MFR #WSJ2-3072-36
Price$1,899.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WSJ2-3072-36

Welded Steel Workbenches with Butcher Block Tops, 30" x 72", 3000 lbs. Capacity
Mi Item #11657218
MFR #WSJ2-3072-36

Mfr description
WSJ2-3072-36 WELDED STEEL WORKBENCHES, 3
  • 3000 lbs. load capacity
  • 13/4" butcher block top
  • Replaceable top is bolted to allwelded frame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,899.61/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    36 in
  • Length
    72 in
  • Weight
    202 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    36 in
  • Work Platform Length
    72 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)