Motion
WSJ2-2448-36-LP

LITTLE GIANT
WSJ2-2448-36-LP

Welded Steel Workbenches with Butcher Block Tops, 24" x 48", 3000 lbs. Capacity
MI ITEM #11657242
MFR #WSJ2-2448-36-LP
List Price$1,556.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WSJ2-2448-36-LP

Welded Steel Workbenches with Butcher Block Tops, 24" x 48", 3000 lbs. Capacity
MI ITEM #11657242
MFR #WSJ2-2448-36-LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,556.84/each for your price

Overview

Mfr description
WSJ2-2448-36-LP WELDED WORKBENCH, BUTCHE
  • 3000 lbs. load capacity
  • 13/4" butcher block top
  • Replaceable top is bolted to allwelded frame
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: 373/4"
  • Lower Shelf features 3" high lip at rear
  • Shelf Clearance: 203/4"
  • Footpads have 5/8" hole for mounting to the floor
  • Louvered Panel
  • Allwelded construction
  • Made in the USA

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    60 in
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    3000 lbs
  • Material
    Steel
  • Work Platform Height
    36 in
  • Work Platform Length
    48 in
  • Work Platform Depth
    24 in
  • Weight
    150 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    48 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text