Motion
WSJ2-3060-AH-PB

LITTLE GIANT
WSJ2-3060-AH-PB

Welded Steel Workbenches with Butcher Block Tops, 30" x 60", 3000 lbs. Capacity
MI ITEM #11657249
MFR #WSJ2-3060-AH-PB
List Price$2,236.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WSJ2-3060-AH-PB

Welded Steel Workbenches with Butcher Block Tops, 30" x 60", 3000 lbs. Capacity
MI ITEM #11657249
MFR #WSJ2-3060-AH-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,236.22/each for your price

Overview

Mfr description
WSJ2-3060-AH-PB WELDED WORKBENCH, BUTCHE
  • 3000 lbs. load capacity
  • 13/4" butcher block top
  • Replaceable top is bolted to allwelded frame
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: Adjustable from 283/4" to 423/4"
  • Lower Shelf features 3" high lip at rear
  • Shelf Clearance: 203/4"
  • Footpads have 5/8" hole for mounting to the floor
  • Pegboard Panel
  • Allwelded construction
  • Made in the USA

Specifications

  • Width
    30 in
  • Depth
    30 in
  • Color
    Gray
  • Height
    52.75 - 66.75 in
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    3000 lbs
  • Material
    Steel
  • Work Platform Height
    28.75 - 42.75 in
  • Work Platform Length
    60 in
  • Work Platform Depth
    30 in
  • Weight
    201 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    60 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text