Motion
WSL2-3048-36-PB

LITTLE GIANT
WSL2-3048-36-PB

Welded Steel Workbenches with Back and End Stops, 30" x 48", 5000 lbs. Capacity
MI ITEM #11657282
MFR #WSL2-3048-36-PB
List Price$1,159.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WSL2-3048-36-PB

Welded Steel Workbenches with Back and End Stops, 30" x 48", 5000 lbs. Capacity
MI ITEM #11657282
MFR #WSL2-3048-36-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,159.73/each for your price

Overview

Mfr description
WSL2-3048-36-PB WELDED WORKBENCH, BACK A
  • 5000 lbs. load capacity
  • 12 gauge steel top with 11/2" retaining lips on sides and back
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: 36"
  • Footpads have 5/8" hole for mounting to the floor
  • Lower Shelf with 3" Backstop
  • Allwelded construction
  • Pegboard Panel

Specifications

  • Width
    30 in
  • Depth
    30 in
  • Color
    Gray
  • Height
    61.5 in
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    5000 lbs
  • Material
    Steel
  • Work Platform Height
    36 in
  • Work Platform Length
    48 in
  • Work Platform Depth
    30 in
  • Weight
    159 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    48 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text