Motion
WSL2-3660-AH-PB

LITTLE GIANT
WSL2-3660-AH-PB

Welded Steel Workbenches with Back and End Stops, 36" x 60", 4500 lbs. Capacity
Mi Item #11657292
MFR #WSL2-3660-AH-PB
Price$1,648.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WSL2-3660-AH-PB

Welded Steel Workbenches with Back and End Stops, 36" x 60", 4500 lbs. Capacity
Mi Item #11657292
MFR #WSL2-3660-AH-PB

Mfr description
WSL2-3660-AH-PB WELDED WORKBENCH, BACK A
  • 4500 lbs. load capacity
  • 12 gauge steel top with 11/2" retaining lips on sides and back
  • Corner gussets for additional reinforcement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,648.83/each

Specifications

Dimensions

  • Depth
    36 in
  • Height
    52.5 - 66.5 in
  • Length
    60 in
  • Weight
    217 lbs
  • Width
    36 in
  • Work Platform Depth
    36 in
  • Work Platform Height
    27 - 41 in
  • Work Platform Length
    60 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    4500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)