Motion
WSS2-3072-36

LITTLE GIANT
WSS2-3072-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 30.0000 in Wide, 762 mm Deep, 36.0000 in High, Gray, Top Welded Workbench, Number of Shelves: Lower Shelf
MI ITEM #11657310
MFR #WSS2-3072-36
List Price$2,212.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WSS2-3072-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 30.0000 in Wide, 762 mm Deep, 36.0000 in High, Gray, Top Welded Workbench, Number of Shelves: Lower Shelf
MI ITEM #11657310
MFR #WSS2-3072-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,212.76/each for your price

Overview

Mfr description
WSS2-3072-36 STAINLESS STEEL TOP, WORKBE
  • 4000 lbs. load capacity
  • 16 gauge, type 304 stainless steel wrap over 12 gauge carbon steel top
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: 36"
  • Footpads have 5/8" hole for mounting to the floor
  • Lower Shelf with 3" Backstop
  • Allwelded construction
  • Made in the USA

Specifications

  • Type
    Top Welded Workbench
  • Width
    30.0000 in
  • Depth
    762 mm
  • Color
    Gray
  • Height
    36.0000 in
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    4000 lbs
  • Material
    Steel
  • Work Platform Height
    36 in
  • Work Platform Length
    72 in
  • Work Platform Depth
    30 in
  • Weight
    229 lbs
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    4000 lbs
  • Length
    72 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought