Motion
WST1-2460-36-DR

LITTLE GIANT
WST1-2460-36-DR

Fixed Height Welded Steel Workbenches, Drawer, 24" x 60", 4500 lbs. Capacity
MI ITEM #11657315
MFR #WST1-2460-36-DR
List Price$1,265.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST1-2460-36-DR

Fixed Height Welded Steel Workbenches, Drawer, 24" x 60", 4500 lbs. Capacity
MI ITEM #11657315
MFR #WST1-2460-36-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,265.53/each for your price

Overview

Mfr description
WST1-2460-36-DR WELDED STEEL WORKBENCHES
  • 4500 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: 36"
  • Footpads have 5/8" hole for mounting to the floor
  • Storage Drawer
  • Allwelded construction
  • Made in the USA

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    36 in
  • Weight Capacity
    4500 lbs
  • Material
    Steel
  • Work Platform Height
    36 in
  • Work Platform Length
    60 in
  • Work Platform Depth
    24 in
  • Weight
    130 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    60 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text