Motion
WST1-3072-AH-DR

LITTLE GIANT
WST1-3072-AH-DR

Adjustable Height Welded Steel Workbenches, Drawer, 30" x 72", 4000 lbs. Capacity
Mi Item #11657327
MFR #WST1-3072-AH-DR
Price$1,598.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST1-3072-AH-DR

Adjustable Height Welded Steel Workbenches, Drawer, 30" x 72", 4000 lbs. Capacity
Mi Item #11657327
MFR #WST1-3072-AH-DR

Mfr description
WST1-3072-AH-DR ADJ HT WELDED WORKBENCHE
  • 4000 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,598.55/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    27 - 41 in
  • Length
    72 in
  • Weight
    165 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    27 - 41 in
  • Work Platform Length
    72 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)