Motion
WST1-3684-AH-DR

LITTLE GIANT
WST1-3684-AH-DR

Adjustable Height Welded Steel Workbenches, Drawer, 36" x 84", 3000 lbs. Capacity
MI ITEM #11657330
MFR #WST1-3684-AH-DR
List Price$1,654.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST1-3684-AH-DR

Adjustable Height Welded Steel Workbenches, Drawer, 36" x 84", 3000 lbs. Capacity
MI ITEM #11657330
MFR #WST1-3684-AH-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,654.96/each for your price

Overview

Mfr description
WST1-3684-AH-DR ADJ HT WELDED WORKBENCHE
  • 3000 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: Adjusts from 27" to 41" in 2" increments
  • Footpads have 5/8" hole for mounting to the floor
  • Storage Drawer
  • Allwelded construction
  • Made in the USA

Specifications

  • Width
    36 in
  • Depth
    36 in
  • Color
    Gray
  • Height
    27 - 41 in
  • Weight Capacity
    3000 lbs
  • Material
    Steel
  • Work Platform Height
    27 - 41 in
  • Work Platform Length
    84 in
  • Work Platform Depth
    36 in
  • Weight
    200 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    84 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text