Motion
WST3-304836LPDR

LITTLE GIANT
WST3-304836LPDR

Fixed Height Welded Steel Workbenches, Drawer, Louvered Panel, 30" x 48", 5000 lbs. Capacity
Mi Item #11657364
MFR #WST3-304836LPDR
Price$1,900.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST3-304836LPDR

Fixed Height Welded Steel Workbenches, Drawer, Louvered Panel, 30" x 48", 5000 lbs. Capacity
Mi Item #11657364
MFR #WST3-304836LPDR

Mfr description
WST3-304836LPDR WELDED STEEL WORKBENCHES
  • 5000 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,900.62/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    60 in
  • Length
    48 in
  • Weight
    196 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    36 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    2 Lower Shelves
  • Weight Capacity
    5000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)