Motion
WST3-306036LPDR

LITTLE GIANT
WST3-306036LPDR

Fixed Height Welded Steel Workbenches, Drawer, Louvered Panel, 30" x 60", 4500 lbs. Capacity
MI ITEM #11657365
MFR #WST3-306036LPDR
List Price$1,922.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST3-306036LPDR

Fixed Height Welded Steel Workbenches, Drawer, Louvered Panel, 30" x 60", 4500 lbs. Capacity
MI ITEM #11657365
MFR #WST3-306036LPDR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,922.86/each for your price

Overview

Mfr description
WST3-306036LPDR WELDED STEEL WORKBENCHES
  • 4500 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: 36"
  • Footpads have 5/8" hole for mounting to the floor
  • 2 Lower Shelves with 3" Backstops
  • Louvered Panel
  • Storage Drawer

Specifications

  • Width
    30 in
  • Depth
    30 in
  • Color
    Gray
  • Height
    60 in
  • Number Of Shelves
    2 Lower Shelves
  • Weight Capacity
    4500 lbs
  • Material
    Steel
  • Work Platform Height
    36 in
  • Work Platform Length
    60 in
  • Work Platform Depth
    30 in
  • Weight
    236 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    60 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought