Motion
WST1-3072AHLPDR

LITTLE GIANT
WST1-3072AHLPDR

Adjustable Height Welded Steel Workbenches, Drawer, Louvered Panel, 30" x 72", 4000 lbs. Capacity
MI ITEM #11657408
MFR #WST1-3072AHLPDR
Price$1,966.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST1-3072AHLPDR

Adjustable Height Welded Steel Workbenches, Drawer, Louvered Panel, 30" x 72", 4000 lbs. Capacity
MI ITEM #11657408
MFR #WST1-3072AHLPDR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,966.45/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    51 - 65 in
  • Length
    72 in
  • Weight
    202 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    27 - 41 in
  • Work Platform Length
    72 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Weight Capacity
    4000 lbs

Overview

Mfr description
WST1-3072AHLPDR ADJ HEIGHT WELDED WORKBE
  • 4000 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: Adjusts from 27" to 41" in 2" increments
  • Footpads have 5/8" hole for mounting to the floor
  • Storage Drawer
  • Louvered Panel
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought