Motion
WST2-2448AHLPDR

LITTLE GIANT
WST2-2448AHLPDR

Adjustable Height Welded Steel Workbenches, Drawer, Louvered Panel, 24" x 48", 5000 lbs. Capacity
MI ITEM #11657419
MFR #WST2-2448AHLPDR
Price$1,689.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST2-2448AHLPDR

Adjustable Height Welded Steel Workbenches, Drawer, Louvered Panel, 24" x 48", 5000 lbs. Capacity
MI ITEM #11657419
MFR #WST2-2448AHLPDR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,689.30/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    51 - 65 in
  • Length
    48 in
  • Weight
    157 lbs
  • Width
    24 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    27 - 41 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    5000 lbs

Overview

Mfr description
WST2-2448AHLPDR ADJ HEIGHT WELDED WORKBE
  • 5000 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: Adjusts from 27" to 41" in 2" increments
  • Footpads have 5/8" hole for mounting to the floor
  • Lower Shelf with 3" Backstop
  • Louvered Panel
  • Storage Drawer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought