Motion
WST1-3684-36

LITTLE GIANT
WST1-3684-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 36.0000 in High, Gray, Fixed Height Welded Steel Workbench
Mi Item #11657431
MFR #WST1-3684-36
Price$1,382.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST1-3684-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 36.0000 in High, Gray, Fixed Height Welded Steel Workbench
Mi Item #11657431
MFR #WST1-3684-36

Mfr description
WST1-3684-36 WELDED STEEL WORKBENCHES, 3
  • 3000 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,382.99/each

Specifications

Dimensions

  • Depth
    36.0000 in
  • Height
    36.0000 in
  • Length
    84 in
  • Weight
    177 lbs
  • Width
    36.0000 in
  • Work Platform Depth
    36 in
  • Work Platform Height
    36 in
  • Work Platform Length
    84 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    3000 lbs
  • Material
    Steel
  • Type
    Fixed Height Welded Steel Workbench
  • Weight Capacity
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)