Motion
WST1-3060-AH

LITTLE GIANT
WST1-3060-AH

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 762 mm Wide, 762 mm Deep, 27 - 41 in High, Gray, Adjustable Height Welded Workbenche
MI ITEM #11657435
MFR #WST1-3060-AH
Your Price$826.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST1-3060-AH

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 762 mm Wide, 762 mm Deep, 27 - 41 in High, Gray, Adjustable Height Welded Workbenche
MI ITEM #11657435
MFR #WST1-3060-AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$826.60/each(List $991.92)

Overview

Mfr description
WST1-3060-AH ADJ HEIGHT WELDED WORKBENCH
  • 4500 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: Adjusts from 27" to 41" in 2" increments
  • Footpads have 5/8" hole for mounting to the floor
  • Open Base
  • Allwelded construction
  • Made in the USA

Specifications

  • Type
    Adjustable Height Welded Workbenche
  • Width
    762 mm
  • Depth
    762 mm
  • Color
    Gray
  • Height
    27 - 41 in
  • Weight Capacity
    4500 lbs
  • Material
    Steel
  • Work Platform Height
    27 - 41 in
  • Work Platform Length
    60 in
  • Work Platform Depth
    30 in
  • Weight
    123 lbs
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    4500 lbs
  • Length
    60 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text