Motion
WST2-3684-36

LITTLE GIANT
WST2-3684-36

Fixed Height Welded Steel Workbenches, 36" x 84", 3000 lbs. Capacity
MI ITEM #11657447
MFR #WST2-3684-36
Price$1,562.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST2-3684-36

Fixed Height Welded Steel Workbenches, 36" x 84", 3000 lbs. Capacity
MI ITEM #11657447
MFR #WST2-3684-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,562.19/each

Specifications

Dimensions

  • Depth
    36 in
  • Height
    36 in
  • Length
    84 in
  • Weight
    224 lbs
  • Width
    36 in
  • Work Platform Depth
    36 in
  • Work Platform Height
    36 in
  • Work Platform Length
    84 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    3000 lbs

Overview

Mfr description
WST2-3684-36 WELDED STEEL WORKBENCHES, 3
  • 3000 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: 36"
  • Footpads have 5/8" hole for mounting to the floor
  • Lower Shelf has 3" Backstop
  • Allwelded construction
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought