Motion
WST2-3048-AH

LITTLE GIANT
WST2-3048-AH

Adjustable Height Welded Workbenches, 30" x 48", 5000 lbs. Capacity
Mi Item #11657450
MFR #WST2-3048-AH
Price$1,075.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST2-3048-AH

Adjustable Height Welded Workbenches, 30" x 48", 5000 lbs. Capacity
Mi Item #11657450
MFR #WST2-3048-AH

Mfr description
WST2-3048-AH ADJ HEIGHT WELDED WORKBENCH
  • 5000 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.63/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    27 - 41 in
  • Length
    48 in
  • Weight
    126 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    27 - 41 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    5000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)