Motion
WST3-3672-36

LITTLE GIANT
WST3-3672-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 36.0000 in High, Gray, Welded Workbench with Double Lower Shelf Storage, Number of Shelves: 2 Lower Shelves
Mi Item #11657463
MFR #WST3-3672-36
Price$1,417.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST3-3672-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 36.0000 in High, Gray, Welded Workbench with Double Lower Shelf Storage, Number of Shelves: 2 Lower Shelves
Mi Item #11657463
MFR #WST3-3672-36

Mfr description
WST3-3672-36 WELDED WORKBENCH WITH DOUBL
  • 4000 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,417.65/each

Specifications

Dimensions

  • Depth
    36.0000 in
  • Height
    36.0000 in
  • Length
    72 in
  • Weight
    245 lbs
  • Width
    36.0000 in
  • Work Platform Depth
    36 in
  • Work Platform Height
    36 in
  • Work Platform Length
    72 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    4000 lbs
  • Material
    Steel
  • Number Of Shelves
    2 Lower Shelves
  • Type
    Welded Workbench with Double Lower Shelf Storage
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)