Motion
WST2-2448-36-PB

LITTLE GIANT
WST2-2448-36-PB

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 60.0000 in High, Gray, Fixed Height Welded Steel Workbench, Number of Shelves: Lower Shelf
Mi Item #11657493
MFR #WST2-2448-36-PB
Price$1,055.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WST2-2448-36-PB

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 60.0000 in High, Gray, Fixed Height Welded Steel Workbench, Number of Shelves: Lower Shelf
Mi Item #11657493
MFR #WST2-2448-36-PB

Mfr description
WST2-2448-36-PB WELDED STEEL WORKBENCHES
  • 5000 lbs. load capacity
  • 12 gauge steel top
  • Corner gussets for additional reinforcement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,055.93/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    60.0000 in
  • Length
    48 in
  • Weight
    134 lbs
  • Width
    24.0000 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    36 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    5000 lbs
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Type
    Fixed Height Welded Steel Workbench
  • Weight Capacity
    5000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)