Motion
WT1-2448-LL-42

LITTLE GIANT
WT1-2448-LL-42

Counter Height Work Table with Butcher Block Top, 24" x 48", 1000 lbs. Capacity
MI ITEM #11657569
MFR #WT1-2448-LL-42
List Price$977.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WT1-2448-LL-42

Counter Height Work Table with Butcher Block Top, 24" x 48", 1000 lbs. Capacity
MI ITEM #11657569
MFR #WT1-2448-LL-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$977.93/each for your price

Overview

Mfr description
WT1-2448-LL-42 COUNTER HEIGHT WORK TABLE
  • 13/4" thick butcher block top work surface
  • Work surface height: 42"
  • Heavyduty leg levelers provide up to additional 3" height
  • Full Assembled and ready for immediate use
  • Durable Powder Coated Finish
  • Made in the USA

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    42 in
  • Weight Capacity
    1000 lbs
  • Material
    Steel
  • Work Platform Height
    42 in
  • Work Platform Length
    48 in
  • Work Platform Depth
    24 in
  • Weight
    105 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    48 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text