Motion
WT1-3072-LL-42

LITTLE GIANT
WT1-3072-LL-42

Counter Height Work Table with Butcher Block Top, 30" x 72", 1000 lbs. Capacity
Mi Item #11657572
MFR #WT1-3072-LL-42
Price$1,700.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WT1-3072-LL-42

Counter Height Work Table with Butcher Block Top, 30" x 72", 1000 lbs. Capacity
Mi Item #11657572
MFR #WT1-3072-LL-42

Mfr description
WT1-3072-LL-42 COUNTER HEIGHT WORK TABLE
  • 13/4" thick butcher block top work surface
  • Work surface height: 42"
  • Heavyduty leg levelers provide up to additional 3" height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,700.41/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    42 in
  • Length
    72 in
  • Weight
    160 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    42 in
  • Work Platform Length
    72 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)