Motion
WT1S-2436-LL

LITTLE GIANT
WT1S-2436-LL

Stand Up Workstation with Butcher Block Top, 24" x , 2000 lbs. Capacity
MI ITEM #11657574
MFR #WT1S-2436-LL
List Price$1,004.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WT1S-2436-LL

Stand Up Workstation with Butcher Block Top, 24" x , 2000 lbs. Capacity
MI ITEM #11657574
MFR #WT1S-2436-LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,004.27/each for your price

Overview

Mfr description
WT1S-2436-LL BUTCHER BLOCK RAISED WORKBE
  • 13/4" Butcher Block Top AllWelded, HeavyDuty Frame HeavyDuty Leg Levelers provide additional 3" of height. Durable Powder Coated Finish Available in the following sizes:24"D x 36"W 24"D x 48"W

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    42 in
  • Weight Capacity
    2000 lbs
  • Material
    Steel
  • Work Platform Height
    42 in
  • Work Platform Length
    36 in
  • Work Platform Depth
    24 in
  • Weight
    77 lbs
  • Harmonization Code
    9403.20.0030
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text