Motion
WSTC2-3060

LITTLE GIANT
WSTC2-3060

All-Welded Cabinet Workbench, 30" x 60", 3,000 lbs. capacity
Mi Item #11657579
MFR #WSTC2-3060
Price$3,175.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WSTC2-3060

All-Welded Cabinet Workbench, 30" x 60", 3,000 lbs. capacity
Mi Item #11657579
MFR #WSTC2-3060

Mfr description
WSTC2-3060 ALL-WELDED CABINET WORKBENCH,
  • 12 Gauge Steel
  • 3600 lbs. Capacity
  • Keyed Locking handle and threepoint locking mechanism
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,175.82/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    36 in
  • Length
    60 in
  • Weight
    356 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    36 in
  • Work Platform Length
    60 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Shelves
    Center Shelf
  • Weight Capacity
    3,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)