Motion
WT-2424-LL

LITTLE GIANT
WT-2424-LL

Butcher Block Top Tables, 24" x 24", 2,000 lbs. Capacity
Mi Item #11657586
MFR #WT-2424-LL
Price$749.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WT-2424-LL

Butcher Block Top Tables, 24" x 24", 2,000 lbs. Capacity
Mi Item #11657586
MFR #WT-2424-LL

Mfr description
WT-2424-LL BUTCHER BLOCK TOP TABLES, 24\
  • 13/4" thick butcher block top
  • 2000 lbs. load capacity
  • Open Base Model
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$749.83/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    32 - 35 in
  • Length
    24 in
  • Weight
    59 lbs
  • Width
    24 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    32 - 35 in
  • Work Platform Length
    24 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Weight Capacity
    2,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)