Motion
WT-2448-LL

LITTLE GIANT
WT-2448-LL

Butcher Block Top Tables, 24" x 48", 2,000 lbs. Capacity
MI ITEM #11657590
MFR #WT-2448-LL
List Price$981.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WT-2448-LL

Butcher Block Top Tables, 24" x 48", 2,000 lbs. Capacity
MI ITEM #11657590
MFR #WT-2448-LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$981.92/each for your price

Overview

Mfr description
WT-2448-LL BUTCHER BLOCK TOP TABLES, 24\
  • 13/4" thick butcher block top
  • 2000 lbs. load capacity
  • Open Base Model
  • Overall height: 32" 35"
  • Load Retainers
  • Fully Assembled and Ready for Immediate Use
  • Made in the USA

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    32 - 35 in
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Work Platform Height
    32 - 35 in
  • Work Platform Length
    48 in
  • Work Platform Depth
    24 in
  • Weight
    97 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    48 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text