Motion
WT-3672-LL

LITTLE GIANT
WT-3672-LL

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 32 - 35 in High, Gray, Butcher Block Top Table
MI ITEM #11657598
MFR #WT-3672-LL
Your Price$1,416.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WT-3672-LL

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 32 - 35 in High, Gray, Butcher Block Top Table
MI ITEM #11657598
MFR #WT-3672-LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,416.61/each(List $1,770.76)

Overview

Mfr description
WT-3672-LL BUTCHER BLOCK TOP TABLES, 36\
  • 13/4" thick butcher block top
  • 2000 lbs. load capacity
  • Open Base Model
  • Overall height: 32" 35"
  • Load Retainers
  • Fully Assembled and Ready for Immediate Use
  • Made in the USA

Specifications

  • Type
    Butcher Block Top Table
  • Width
    36.0000 in
  • Depth
    36.0000 in
  • Color
    Gray
  • Height
    32 - 35 in
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Work Platform Height
    32 - 35 in
  • Work Platform Length
    72 in
  • Work Platform Depth
    36 in
  • Weight
    179 lbs
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    2000 lbs
  • Length
    72 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text