Motion
WT-2448-LLDR

LITTLE GIANT
WT-2448-LLDR

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 32 - 35 in High, Gray, Butcher Block Top Table
Mi Item #11657605
MFR #WT-2448-LLDR
Price$1,454.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WT-2448-LLDR

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 32 - 35 in High, Gray, Butcher Block Top Table
Mi Item #11657605
MFR #WT-2448-LLDR

Mfr description
WT-2448-LLDR BUTCHER BLOCK TOP TABLES, 2
  • 13/4" thick butcher block top
  • 2000 lbs. load capacity
  • Open Base Model
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,454.20/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    32 - 35 in
  • Length
    48 in
  • Weight
    97 lbs
  • Width
    24.0000 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    32 - 35 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Drawer Dimensions Wxhxd
    4-1/2 in H x 13.0000 in W x 17.0000 in D
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Type
    Butcher Block Top Table
  • Weight Capacity
    2,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)