Motion
WT-3060-LLDR

LITTLE GIANT
WT-3060-LLDR

Butcher Block Top Tables, Drawer, 30" x 60", 2,000 lbs. Capacity
MI ITEM #11657610
MFR #WT-3060-LLDR
List Price$1,904.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WT-3060-LLDR

Butcher Block Top Tables, Drawer, 30" x 60", 2,000 lbs. Capacity
MI ITEM #11657610
MFR #WT-3060-LLDR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,904.91/each for your price

Overview

Mfr description
WT-3060-LLDR BUTCHER BLOCK TOP TABLES, 3
  • 13/4" thick butcher block top
  • 2000 lbs. load capacity
  • Open Base Model
  • Overall height: 32" 35"
  • Load Retainers
  • Storage Drawer
  • Fully Assembled and Ready for Immediate Use
  • Made in the USA

Specifications

  • Width
    30 in
  • Depth
    30 in
  • Color
    Gray
  • Height
    32 - 35 in
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Work Platform Height
    32 - 35 in
  • Work Platform Length
    60 in
  • Work Platform Depth
    30 in
  • Weight
    134 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    60 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought