Motion
WTC-1D-2424-LL

LITTLE GIANT
WTC-1D-2424-LL

Compact Work Center Cabinet with Locking Door, 24" x 24", 1000 lbs. Capacity
Mi Item #11657616
MFR #WTC-1D-2424-LL
Price$1,510.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WTC-1D-2424-LL

Compact Work Center Cabinet with Locking Door, 24" x 24", 1000 lbs. Capacity
Mi Item #11657616
MFR #WTC-1D-2424-LL

Mfr description
WTC-1D-2424-LL COMPACT WORK CENTER CABIN
  • This Compact Work Center Cabinet features a 13/4" butcher block top measuring 24"D x 24"W, and a keyed handle with a 3point locking mechanism. 34" overall height. Leg levelers allow adjustment on uneven floors. Top dimensions: 24"D x 24"W Durable powder coated finish Allwelded and ready for immediate use. Leg levelers allow height adjustment from 34" 37" OAH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,510.76/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    34 - 37 in
  • Length
    24 in
  • Weight
    134 lbs
  • Width
    24 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    34 - 37 in
  • Work Platform Length
    24 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Shelves
    0
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)