Motion
WTS-3060-LL

LITTLE GIANT
WTS-3060-LL

Butcher Block Top Tables, 30" x 60", 2,000 lbs. Capacity
Mi Item #11657639
MFR #WTS-3060-LL
Price$1,994.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WTS-3060-LL

Butcher Block Top Tables, 30" x 60", 2,000 lbs. Capacity
Mi Item #11657639
MFR #WTS-3060-LL

Mfr description
WTS-3060-LL BUTCHER BLOCK TOP TABLES, 30
  • 13/4" thick butcher block top
  • 2000 lbs. load capacity
  • Lower Shelf Model
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,994.70/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    32 - 35 in
  • Length
    60 in
  • Weight
    152 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    32 - 35 in
  • Work Platform Length
    60 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    2,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)