Motion
WW-3036
Heavy-Duty Workbenches, 30" x 36", 10,000 lbs. Capacity
MI ITEM #11657644
MFR #WW-3036
Price$1,314.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Workbenches, 30" x 36", 10,000 lbs. Capacity
MI ITEM #11657644
MFR #WW-3036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,314.49/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    34 in
  • Length
    36 in
  • Weight
    151 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    34 in
  • Work Platform Length
    36 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    10,000 lbs

Overview

Mfr description
WW-3036 HEAVY-DUTY WORKBENCHES, 30\
  • 7 gauge reinforced steel top
  • Load Capacity: 10,000 lbs.
  • 12 Gauge lower shelf has 500 lbs. capacity
  • Heavy 2" x 2" angle legs are 1/4" thick
  • 7 gauge gussets
  • Footpads with 5/8" diameter anchor holes
  • Overall Height: 34"
  • Shelf Clearance: 25"
  • All welded and ready for immediate use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought