Motion
WW-3672
Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 34.0000 in High, Gray, Heavy-Duty Workbench, Number of Shelves: Lower Shelf
MI ITEM #11657645
MFR #WW-3672
Price$1,719.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 34.0000 in High, Gray, Heavy-Duty Workbench, Number of Shelves: Lower Shelf
MI ITEM #11657645
MFR #WW-3672

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,719.23/each

Specifications

Dimensions

  • Depth
    36.0000 in
  • Height
    34.0000 in
  • Length
    72 in
  • Weight
    287 lbs
  • Width
    36.0000 in
  • Work Platform Depth
    36 in
  • Work Platform Height
    34 in
  • Work Platform Length
    72 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    10000 lbs
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Type
    Heavy-Duty Workbench
  • Weight Capacity
    10,000 lbs

Overview

Mfr description
WW-3672 HEAVY-DUTY WORKBENCHES, 36\
  • 7 gauge reinforced steel top
  • Load Capacity: 10,000 lbs.
  • 12 Gauge lower shelf has 500 lbs. capacity
  • Heavy 2" x 2" angle legs are 1/4" thick
  • 7 gauge gussets
  • Footpads with 5/8" diameter anchor holes
  • Overall Height: 34"
  • Shelf Clearance: 25"
  • All welded and ready for immediate use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought