Motion
WW-4284
Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 42.0000 in Wide, 42.0000 in Deep, 34.0000 in High, Gray, Heavy-Duty Workbench, Number of Shelves: Lower Shelf
MI ITEM #11657646
MFR #WW-4284
Your Price$2,094.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 42.0000 in Wide, 42.0000 in Deep, 34.0000 in High, Gray, Heavy-Duty Workbench, Number of Shelves: Lower Shelf
MI ITEM #11657646
MFR #WW-4284

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,094.41/each(List $2,408.57)

Overview

Mfr description
WW-4284 HEAVY-DUTY WORKBENCHES, 42\
  • 7 gauge reinforced steel top
  • Load Capacity: 10,000 lbs.
  • 12 Gauge lower shelf has 500 lbs. capacity
  • Heavy 2" x 2" angle legs are 1/4" thick
  • 7 gauge gussets
  • Footpads with 5/8" diameter anchor holes
  • Overall Height: 34"
  • Shelf Clearance: 25"
  • All welded and ready for immediate use

Specifications

  • Type
    Heavy-Duty Workbench
  • Width
    42.0000 in
  • Depth
    42.0000 in
  • Color
    Gray
  • Height
    34.0000 in
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    10,000 lbs
  • Material
    Steel
  • Work Platform Height
    34 in
  • Work Platform Length
    84 in
  • Work Platform Depth
    42 in
  • Weight
    421 lbs
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    10000 lbs
  • Length
    84 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text