Motion
WW-3660-ADJ

LITTLE GIANT
WW-3660-ADJ

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 28 - 37 in High, Gray, Heavy-Duty Workbench, Number of Shelves: Lower Shelf
Mi Item #11657676
MFR #WW-3660-ADJ
Price$1,782.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WW-3660-ADJ

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 28 - 37 in High, Gray, Heavy-Duty Workbench, Number of Shelves: Lower Shelf
Mi Item #11657676
MFR #WW-3660-ADJ

Mfr description
WW-3660-ADJ HEAVY-DUTY WORKBENCHES, 36\
  • 7 gauge reinforced steel top
  • Load Capacity: 10,000 lbs.
  • 12 Gauge lower shelf has 500 lbs. capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,782.06/each

Specifications

Dimensions

  • Depth
    36.0000 in
  • Height
    28 - 37 in
  • Length
    60 in
  • Weight
    275 lbs
  • Width
    36.0000 in
  • Work Platform Depth
    36 in
  • Work Platform Height
    28 - 37 in
  • Work Platform Length
    60 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    10000 lbs
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Type
    Heavy-Duty Workbench
  • Weight Capacity
    10,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)