Motion
WW-3060-HD

LITTLE GIANT
WW-3060-HD

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 762 mm Wide, 762 mm Deep, 34.0000 in High, Gray, Workbench, Number of Shelves: Lower Shelf
MI ITEM #11657681
MFR #WW-3060-HD
List Price$1,858.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WW-3060-HD

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 762 mm Wide, 762 mm Deep, 34.0000 in High, Gray, Workbench, Number of Shelves: Lower Shelf
MI ITEM #11657681
MFR #WW-3060-HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,858.50/each for your price

Overview

Mfr description
WW-3060-HD HEAVY-DUTY WORKBENCHES, 30\
  • 7 gauge reinforced steel top
  • Load Capacity: 10,000 lbs.
  • 12 Gauge lower shelf has 500 lbs. capacity
  • Heavy 2" x 2" angle legs are 1/4" thick
  • 7 gauge gussets
  • Footpads with 5/8" diameter anchor holes
  • Overall Height: 34"
  • Shelf Clearance: 25"
  • Heavyduty Storage Drawer
  • All welded and ready for immediate use

Specifications

  • Type
    Workbench
  • Width
    762 mm
  • Depth
    762 mm
  • Color
    Gray
  • Height
    34.0000 in
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    10,000 lbs
  • Material
    Steel
  • Work Platform Height
    34 in
  • Work Platform Length
    60 in
  • Work Platform Depth
    30 in
  • Weight
    259 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    60 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought