Motion
WW-3072-HD

LITTLE GIANT
WW-3072-HD

Heavy-Duty Workbench, Drawer, 30" x 72", 10,000 lbs. Capacity
Mi Item #11657682
MFR #WW-3072-HD
Price$2,393.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WW-3072-HD

Heavy-Duty Workbench, Drawer, 30" x 72", 10,000 lbs. Capacity
Mi Item #11657682
MFR #WW-3072-HD

Mfr description
WW-3072-HD HEAVY-DUTY WORKBENCHES, 30\
  • 7 gauge reinforced steel top
  • Load Capacity: 10,000 lbs.
  • 12 Gauge lower shelf has 500 lbs. capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,393.02/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    34 in
  • Length
    72 in
  • Weight
    302 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    34 in
  • Work Platform Length
    72 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    10,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)