Motion
WW4284-HD-6PHFL

LITTLE GIANT
WW4284-HD-6PHFL

Mobie eavy-Duty orkbences, 3600 bs., 42 x 84 x 34 in
MI ITEM #11657693
MFR #WW4284-HD-6PHFL
Your Price$2,657.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WW4284-HD-6PHFL

Mobie eavy-Duty orkbences, 3600 bs., 42 x 84 x 34 in
MI ITEM #11657693
MFR #WW4284-HD-6PHFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,657.54/each(List $3,189.05)

Overview

Mfr description
WW4284-HD-6PHFL MOBILE HEAVY-DUTY WORKBE
  • 3600 lbs Capacity
  • 7 gauge reinforced steel top
  • Heavy 2" x 2" angle legs are 1/4" thick
  • 7 gauge gussets
  • 12 gauge lower shelf
  • HeavyDuty Drawer
  • 6" Phenolic wheels
  • 2 Rigid, and 2 Swivel Casters
  • Floor Lock

Specifications

  • Weight Capacity
    3600 lbs
  • Frame Material
    Steel
  • Overall Height
    34 in
  • Overall Length
    84 in
  • Overall Width
    42 in
  • Color
    Gray
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Types
    Phenolic
  • Workstation Type
    Mobile Heavy-Duty Workbenches
  • Workstation Dimensions
    42 x 84 x 34 in
  • Includes
    Floor Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text