Motion
WW3036-HD-ADJ

LITTLE GIANT
WW3036-HD-ADJ

Heavy-Duty Workbenches, 30" x 36", 10,000 lbs. Capacity
MI ITEM #11657694
MFR #WW3036-HD-ADJ
List Price$1,875.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WW3036-HD-ADJ

Heavy-Duty Workbenches, 30" x 36", 10,000 lbs. Capacity
MI ITEM #11657694
MFR #WW3036-HD-ADJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,875.47/each for your price

Overview

Mfr description
WW3036-HD-ADJ MOBILE HEAVY-DUTY WORKBENC
  • 7 gauge reinforced steel top
  • Load Capacity: 10,000 lbs.
  • 12 Gauge lower shelf has 500 lbs. capacity
  • Heavy 2" x 2" angle legs are 1/4" thick
  • 7 gauge gussets
  • Footpads with 5/8" diameter anchor holes
  • Adjustable Height: 30" 38"
  • Shelf Clearance: 183/4"
  • HeavyDuty Storage Drawer
  • All welded and ready for immediate use

Specifications

  • Width
    30 in
  • Depth
    30 in
  • Color
    Gray
  • Height
    28 - 37 in
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    10,000 lbs
  • Material
    Steel
  • Work Platform Height
    28 - 37 in
  • Work Platform Length
    36 in
  • Work Platform Depth
    30 in
  • Weight
    215 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    36 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text