Motion
WX-4284-34

LITTLE GIANT
WX-4284-34

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 42.0000 in Wide, 42.0000 in Deep, 34.0000 in High, Gray, Extra Heavy Duty Welded Steel Workbench, Number of Shelves: Lower Shelf
Mi Item #11657702
MFR #WX-4284-34
Price$3,057.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WX-4284-34

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 42.0000 in Wide, 42.0000 in Deep, 34.0000 in High, Gray, Extra Heavy Duty Welded Steel Workbench, Number of Shelves: Lower Shelf
Mi Item #11657702
MFR #WX-4284-34

Mfr description
WX-4284-34 HEAVY-DUTY WELDED STEEL WORKB
  • 7 gauge reinforced steel top
  • Top reinforced with 3" x 11/2" structural C Channel
  • Load Capacity: 15,000 lbs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,057.63/each

Specifications

Dimensions

  • Depth
    42.0000 in
  • Height
    34.0000 in
  • Length
    84 in
  • Weight
    532 lbs
  • Width
    42.0000 in
  • Work Platform Depth
    42 in
  • Work Platform Height
    34 in
  • Work Platform Length
    84 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    15000 lbs
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Type
    Extra Heavy Duty Welded Steel Workbench
  • Weight Capacity
    15,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)