Motion
WWC-3672-HD

LITTLE GIANT
WWC-3672-HD

Heavy-Duty Cabinet Workbench, 36" x 72", 10,000 lbs. Capacity
MI ITEM #11657714
MFR #WWC-3672-HD
Price$5,030.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WWC-3672-HD

Heavy-Duty Cabinet Workbench, 36" x 72", 10,000 lbs. Capacity
MI ITEM #11657714
MFR #WWC-3672-HD

Mfr description
WWC-3672-HD HEAVY-DUTY CABINET WORKBENCH
  • Extra strong, 7 gauge reinforced steel top
  • Comfort Edges
  • Top Height: 34"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,030.56/each

Specifications

Dimensions

  • Depth
    36 in
  • Height
    34 in
  • Length
    72 in
  • Weight
    515 lbs
  • Width
    36 in
  • Work Platform Depth
    36 in
  • Work Platform Height
    34 in
  • Work Platform Length
    72 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Shelves
    No Center Shelf
  • Weight Capacity
    10,000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)