Motion
WWC2-3048

LITTLE GIANT
WWC2-3048

Heavy-Duty Cabinet Workbench, 30" x 48", 10,000 lbs. Capacity
MI ITEM #11657715
MFR #WWC2-3048
List Price$3,399.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WWC2-3048

Heavy-Duty Cabinet Workbench, 30" x 48", 10,000 lbs. Capacity
MI ITEM #11657715
MFR #WWC2-3048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,399.74/each for your price

Overview

Mfr description
WWC2-3048 HEAVY-DUTY CABINET WORKBENCH,
  • Extra strong, 7 gauge reinforced steel top
  • Comfort Edges
  • Top Height: 34"
  • Center Shelf
  • Heavy 2" x 2" angle legs are 11/4" thick
  • 12 gauge cabinet construction
  • Keyed locking handle and threepoint locking mechanism
  • AllWelded Construction
  • Made in the USA

Specifications

  • Width
    30 in
  • Depth
    30 in
  • Color
    Gray
  • Height
    34 in
  • Number Of Shelves
    1 Center Shelf
  • Weight Capacity
    10,000 lbs
  • Material
    Steel
  • Lockable
    Yes
  • Work Platform Height
    34 in
  • Work Platform Length
    48 in
  • Work Platform Depth
    30 in
  • Weight
    349 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    48 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought