LITTLE GIANT WWC2-3048-6PHFL
LITTLE GIANT
WWC2-3048-6PHFL
Mobie eavy-Duty Cabinet orkbenc, 3600 bs., 30 x 48 x 37.5 in
MI ITEM #11657719
MFR #WWC2-3048-6PHFL
List Price
$3,564.39
/each
List Price
$3,564.39
/each
LITTLE GIANT
WWC2-3048-6PHFL
Mobie eavy-Duty Cabinet orkbenc, 3600 bs., 30 x 48 x 37.5 in
MI ITEM #11657719
MFR #WWC2-3048-6PHFL
LITTLE GIANT WWC2-3048-6PHFL
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WWC2-3048-6PHFL

Mobie eavy-Duty Cabinet orkbenc, 3600 bs., 30 x 48 x 37.5 in
MI ITEM #11657719
MFR #WWC2-3048-6PHFL

Availability:
Factory Order
List Price
$3,564.39
/each
List Price
$3,564.39
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
WWC2-3048-6PHFL MOBILE CABINET WORKBENCH
  • 3600 lbs Capacity
  • 7 gauge reinforced steel top
  • Heavy 2" x 2" angle legs are 1/4" thick
  • 7 gauge gussets
  • Top Height: 371/2"H
  • Keyed locking handle and threepoint locking mechanism
  • 12 gauge lower shelf
  • Center Shelf
  • 6" Phenolic wheels
  • 2 Rigid, and 2 Swivel Casters
  • Floor Lock

Specifications

Caster / Wheel Diameter
6 in
Caster / Wheel Types
Phenolic
Color
Gray, Gray
Frame Material
Steel, Steel
Includes
Floor Lock
Overall Height
37.5 in, 37.5 in
Overall Length
48 in, 48 in
Overall Width
30 in, 30 in
Weight Capacity
3600 lbs
Workstation Dimensions
30 x 48 x 37.5 in
Workstation Type
Mobile Heavy-Duty Cabinet Workbench
Product Type
Mobile Workstations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data