Motion
WWC-3672-2HD

LITTLE GIANT
WWC-3672-2HD

Heavy-Duty Cabinet Workbench, 36" x 72", 10,000 lbs. Capacity
MI ITEM #11657728
MFR #WWC-3672-2HD
List Price$4,879.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WWC-3672-2HD

Heavy-Duty Cabinet Workbench, 36" x 72", 10,000 lbs. Capacity
MI ITEM #11657728
MFR #WWC-3672-2HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,879.64/each for your price

Overview

Mfr description
WWC-3672-2HD HEAVY-DUTY CABINET WORKBENC
  • Extra strong, 7 gauge reinforced steel top
  • Comfort Edges
  • Top Height: 34"
  • Heavy 2" x 2" angle legs are 11/4" thick
  • 12 gauge cabinet construction
  • Keyed locking handle and threepoint locking mechanism
  • 2 HeavyDuty Drawers: 26"W x 20"D x 6"H
  • Clearance under drawers: 16"
  • AllWelded Construction
  • Made in the USA

Specifications

  • Width
    36 in
  • Depth
    36 in
  • Color
    Gray
  • Height
    34 in
  • Number Of Shelves
    No Center Shelf
  • Weight Capacity
    10,000 lbs
  • Material
    Steel
  • Lockable
    Yes
  • Work Platform Height
    34 in
  • Work Platform Length
    72 in
  • Work Platform Depth
    36 in
  • Weight
    554 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    72 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought