Overview
Mfr description
SS5Y5-10F1-08D-N9D MANIFOLD
Specifications
- Piping TypeSide Ported
- Country of OriginUS
- Solenoid Electrical EntryD-Sub Connector
- Flow Direction4-Way
- Port SizeOne-touch fitting for 5/16 in
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data