Overview
Mfr description
SL1-2460 ALL-WELDED STORAGE LOCKERS, 24\
- 1000 lbs. capacity per shelf, not to exceed 2000 lbs. total
- Double doors with padlockable slide latch
- Doors open a full 270 degrees
- 13 gauge steel mesh sides
- Overall height: 78"
- Interior height: 72"
- 1 Center Shelf
- Shelf Clearance: 343/4"
- 4" underclearance for transport by pallet truck or forklift
- Foorpads with 5/8" lag holes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data