Motion
WW-3060
Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 762 mm Wide, 762 mm Deep, 34.0000 in High, Gray, Heavy-Duty Workbench, Number of Shelves: Lower Shelf
Mi Item #11658201
MFR #WW-3060
Price$1,667.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 762 mm Wide, 762 mm Deep, 34.0000 in High, Gray, Heavy-Duty Workbench, Number of Shelves: Lower Shelf
Mi Item #11658201
MFR #WW-3060

Mfr description
WW-3060 HEAVY-DUTY WORKBENCHES, 30\
  • 7 gauge reinforced steel top
  • Load Capacity: 10,000 lbs.
  • 12 Gauge lower shelf has 500 lbs. capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,667.59/each

Specifications

Dimensions

  • Depth
    762 mm
  • Height
    34.0000 in
  • Length
    60 in
  • Weight
    220 lbs
  • Width
    762 mm
  • Work Platform Depth
    30 in
  • Work Platform Height
    34 in
  • Work Platform Length
    60 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    10000 lbs
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Type
    Heavy-Duty Workbench
  • Weight Capacity
    10,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)