Motion
4051-165HT
Keyless Locking Rigid Coupling - 165 mm Bore, 260 mm OD, 70 mm Length
MI ITEM #11658305
MFR #4051-165HT
Price$1,819.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 165 mm Bore, 260 mm OD, 70 mm Length
MI ITEM #11658305
MFR #4051-165HT

Mfr description
4051-165HT 165 RFN 4051HT SHRINK DISC KE
  • Lighter version for moderate transfer values – particularly suited for thin hubs and hollow shafts
  • The RINGFEDER® RfN 4051 is a three-part shrink disc and serves to transfer low to moderate torque. The narrow pressure rings require only a very small space. The transferrable torque can be set in a targeted manner for the corresponding application by changing the screw tightening torque.
  • Light design – suitable for middle transmissible values when space is limited.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,819.40/each

Specifications

Dimensions

  • Bore - Side 1
    165 mm
  • Bore - Side 2
    165 mm
  • Bore Diameter  
    165 mm
  • Coupling Length  
    70 mm
  • Min Bore Diameter
    165 mm
  • Outside Diameter  
    260 mm
  • Overall Length
    70 mm
  • Weight
    15.4 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    15.4 N/mm
  • Manufacturer Catalog Number
    4051-165HT
  • Maximum Transmitted Torque
    38500 N-m
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Steel
  • Series
    RfN 4051
  • Torque Rating (in-lb)
    340754 in-lb
  • Transmissible Axial Force
    53319 kN/lbs
  • UPC_NO
    842058110795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)