Motion
4051-220
Keyless Locking Rigid Coupling - 220 mm Bore, 345 mm OD, 94 mm Length
Mi Item #11658319
MFR #4051-220
Price$3,778.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 220 mm Bore, 345 mm OD, 94 mm Length
Mi Item #11658319
MFR #4051-220

Mfr description
4051-220 220 RFN 4051 SHRINK DISC KEYLES
  • Lighter version for moderate transfer values – particularly suited for thin hubs and hollow shafts
  • The RINGFEDER® RfN 4051 is a three-part shrink disc and serves to transfer low to moderate torque. The narrow pressure rings require only a very small space. The transferrable torque can be set in a targeted manner for the corresponding application by changing the screw tightening torque.
  • Light design – suitable for middle transmissible values when space is limited.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,778.69/each

Specifications

Dimensions

  • Bore - Side 1
    220 mm
  • Bore - Side 2
    220 mm
  • Bore Diameter  
    220 mm
  • Coupling Length  
    94 mm
  • Min Bore Diameter
    220 mm
  • Outside Diameter  
    345 mm
  • Overall Length
    94 mm
  • Weight
    70.5 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    220 N/mm
  • Manufacturer Catalog Number
    4051-220
  • Maximum Transmitted Torque
    105000 N-m
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Steel
  • Series
    RfN 4051
  • Torque Rating (in-lb)
    929324 in-lb
  • Transmissible Axial Force
    920 kN/lbs
  • UPC_NO
    842058111174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)