Motion
4051-220HC
Keyless Locking Rigid Coupling - 220 mm Bore, 345 mm OD, 94 mm Length
MI ITEM #11658320
MFR #4051-220HC
List Price$2,720.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 220 mm Bore, 345 mm OD, 94 mm Length
MI ITEM #11658320
MFR #4051-220HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,720.81/each for your price

Overview

Mfr description
4051-220HC 220 RFN 4051HC SHRINK DISC KE
  • Lighter version for moderate transfer values – particularly suited for thin hubs and hollow shafts
  • The RINGFEDER® RfN 4051 is a three-part shrink disc and serves to transfer low to moderate torque. The narrow pressure rings require only a very small space. The transferrable torque can be set in a targeted manner for the corresponding application by changing the screw tightening torque.
  • Light design – suitable for middle transmissible values when space is limited.
  • Compensation of small tolerance errors – please contact our engineers.
  • Maximum reliability – suitable for static, dynamic and impact loads.
  • Slitted inner ring – low forces and pressures on hub and shaft.
  • Simplified manufacture – only plain shaft and bore diameters with easily achieved surface finish and tolerances are required.
  • Easy mounting – no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft. RINGFEDER® Shrink Discs use standard screws tightened with standard tools. No additional machining or fitting work is required.
  • Easy replacement – the RINGFEDER® shrink disc is free from any form fit.
  • Low susceptibility to contamination – when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture

Specifications

  • Bore Diameter
  • Min Bore Diameter
    220 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    220 mm
  • Bore - Side 2
    220 mm
  • Maximum Transmitted Torque
    82800 N-m
  • Hub Surface Pressure
    34.4 N/mm
  • Transmissible Axial Force
    110238 kN/lbs
  • Number Of Locking Screws
    10
  • Series
    RfN 4051
  • Weight
    34.4 kg
  • Harmonization Code
    8483608000
  • Coupling Material
    Steel
  • UPC_NO
    842058110597
  • Coupling Type
    Shrink Disc
  • Manufacturer Catalog Number
    4051-220HC
  • Description
    KEYLESS BUSHING
  • Overall Length
    94 mm
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought