Motion
4051-390SR
Keyless Locking Rigid Coupling - 595 mm OD, 149 mm Length
MI ITEM #11658354
MFR #4051-390SR
Price$19,857.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 595 mm OD, 149 mm Length
MI ITEM #11658354
MFR #4051-390SR

Mfr description
4051-390SR 390 RFN 4051SR SPLIT SHRINK D
  • Lighter version for moderate transfer values – particularly suited for thin hubs and hollow shafts
  • The RINGFEDER® RfN 4051 is a three-part shrink disc and serves to transfer low to moderate torque. The narrow pressure rings require only a very small space. The transferrable torque can be set in a targeted manner for the corresponding application by changing the screw tightening torque.
  • Light design – suitable for middle transmissible values when space is limited.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,857.32/each

Specifications

Dimensions

  • Bore - Side 1
    390 mm
  • Bore - Side 2
    390 mm
  • Coupling Length  
    149 mm
  • Min Bore Diameter
    390 mm
  • Outside Diameter  
    595 mm
  • Overall Length
    149 mm
  • Weight
    344.0 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    33383 psi
  • Lubrication
    Maintenance Free
  • Manufacturer Catalog Number
    4051-390SR
  • Maximum Transmitted Torque
    505000 N-m
  • Number Of Locking Screws
    20
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4051
  • UPC_NO
    842058111525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)